0
1
2
3
4
5
6

Sticky Hook and Loop Pads (Pack of 24) SE4542

Order Code: ZT1550461S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Currently unavailable

Description

Suitable for indoor use, eliminate the need for nails and screws with this ultra strong, flexible adhesive from Sellotape. Suitable for a range of DIY jobs, the hook and loop system provides permanent adhesion for hooks, signs, pictures, displays and more. This pack contains 24 hooks and loops.
Permanent, self-adhesive hook and loop pads will stick to most surfaces
Strong, flexible hold eliminates the need for nails and screws
Ideal for mounting signs, pictures, displays, posters, calendars and more
Quick and strong mounting solution for your workplace displays materials
Stick together and detach as often as required
Pre-cut pads
Pack of 24

See full description
Specifications for Sticky Hook and Loop Pads (Pack of 24) SE4542
  • Weight
    0.033kg
  • Depth
    226mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome