0
1

Universal Flooring Fastener 45mmX 25m White

Order Code: ZT3595061S

£35.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The VELCRO® Brand Universal Flooring Fastener is able to provide versatile flooring solutions. This removable, adhesive-backed fastener boasts a residue-free experience, making it an ideal choice for various flexible floors with receptive backing, including carpet and PVC. With a low profile designed for indoor use, its adhesive is crafted for compatibility with diverse substrates. Please note that it's not suitable for use on polyethylene, polypropylene, or fabrics.

Features and Benefits
• Low profile for indoor use
• Adhesive designed for various substrates: aluminum, stainless steel, glass, plywood, polyester, PVC-Vinyl, and concrete
• Adhesive not suitable for polyethylene, polypropylene, and fabrics
• High adhesive temperature resistance
• Low tack adhesion
• Residual-free application

See full description
Specifications for Universal Flooring Fastener 45mmX 25m White
  • Colour
    White
  • MFR Part No.
    VEL-PS20021
  • Product Type
    Hook Tape Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome