0
1
2

VELCRO Brand Heavy-Duty Stick On Strips (2) 50 x 100mm Black VEL60239

Order Code: ZT1465237S

£3.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

VELCRO Brand Heavy-Duty Hook & Loop Stick On Strips are the quick and easy to use alternative to nails, screws and glues. With extreme holding power, holds weight up to 7kg per 50mm x 100mm piece (adhesive reaches maximum strength after 24 hours). Secures items in seconds, simply peel and stick - no tools required and they are suitable for use indoors and out. Supplied as 2 pre-cut strips allow for a quick and easy application. VELCRO Brand Heavy-Duty Stick On Strips comes in the following Size 50 x100mm White. Colour Black.

See full description
Specifications for VELCRO Brand Heavy-Duty Stick On Strips (2) 50 x 100mm Black VEL60239
  • MFR Part No.
    VEL60239
  • Type
    Heavy-Duty Strip
  • Colour
    Black
  • Width
    50mm
  • Length
    10m
  • Tape Type
    Heavy-Duty Strip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome