Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hook & Loop Fasteners
Hook & Loop Strips
VELCRO Brand Stick On Tape 20mm x 1m White
By Velcro® Brand
Order Code:
ZT1295763P
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 +
£4.08
7%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
4.39
https://www.zoro.co.uk/shop/fasteners/hook-and-loop-strips/velcro-brand-stick-on-tape-20mm-x-1m-white/p/ZT1295763P
Add to quotation
View all Hook & Loop Strips
Description
VELCROreg; Brand Hook amp; Loop Stick On Tape comes in the following: Colour: White.Size: 1m x 20mm.
Tags:
#BulkDiscount
Specifications
Specifications for VELCRO Brand Stick On Tape 20mm x 1m White
MFR Part No.
60210
Width
20mm
Length
1m
Type
Stick On Tape
Colour
White
Tape Type
Stick On Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome