24mm DIN 472 Internal Cir Clips

Order Code: ZT1083205S

£1.25 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.250%
20 - 49£1.204%
50 - 99£1.158%
100 - 199£1.1012%
200 +£1.0516%


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for replacing more traditional fasteners. All are manufactured from carbon steel with a phospate finish.
Conform to: DIN472

Specifications for 24mm DIN 472 Internal Cir Clips
  • Material
    Spring Steel
  • Nominal Diameter
    24mm
  • Leading Standard
    DIN 472
  • Product Type
    Circlip Internal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome