Box Flap Clip Pack of 2 Made of Steel Extremely Stable WxD 100 x 23 mm Clamping Width 75 mm

Order Code: ZT4132069S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Box flap clip, pack of 2, made of steel, extremely stable, WxD 100 x 23 mm, clamping width 75 mm. Supplied = assembled. Width = 100 mm. Depth = 23 mm. Material = steel. Colour = flame red RAL 3000. Clamp width = 75 mm. Product type = box accessories. For easier, faster filling, emptying and sealing. Robust and extremely durable. Inner packaging as a set of 2 pieces. Powder coated surface is very easy to attach to the cardboard box. Suitable for all single and double fluted cardboard boxes. The clever alternative to adhesive tape, as the cardboard remains undamaged. 1 pair of cardboard box flap clips for securing the flaps of cardboard boxes.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome