Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Clip Cable 5 x 8mm Grey - 2116028
By GET
Order Code:
ZT5101231S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
£139.00
7% off
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/clip-cable-5-x-8mm-grey-2116028/p/ZT5101231S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
GET CLIP CABLE 5X8MM GREY TC Cable Clips 2116028
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Clip Cable 5 x 8mm Grey - 2116028
Material
Plastic
Colour
Grey
Shape
Rectangular (for flat cable)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome