Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Clip for Cable Tube 29mm Dia
By Rittal
Order Code:
ZT5098191S
Qty of 20 for
£119.80
Inc VAT (20%)
£5.99 each
20
Add to basket
This product must be ordered in multiples of 20
Get it in
15-17
working days
Available
GBP
119.80
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/clip-for-cable-tube-29mm-dia/p/ZT5098191S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
Rittal CLIP FOR CABLE TUBE 29MM DIA Miscellaneous Accessories (SZ) 2591000
Specifications
Specifications for Clip for Cable Tube 29mm Dia
Material
Plastic
Nominal Diameter
29mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome