Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Clip Self Adhesive 12mm - 2500193659
By Greenbrook
Order Code:
ZT4993518S
£1.44
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.44
0%
20 - 49
£1.38
4%
50 - 99
£1.33
8%
100 - 199
£1.27
11.5%
200 +
£1.21
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.44
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/clip-self-adhesive-12mm-2500193659/p/ZT4993518S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
Greenbrook CLIP SELF ADHESIVE 12MM Self Adhesive Fixing Clip SAF3
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Clip Self Adhesive 12mm - 2500193659
Height
45mm
Width
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome