0
1

Internal Circlips Hardware Kit 300PC

Order Code: ZT1073495X

£4.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.790%
10 - 19£4.604%
20 - 49£4.418%
50 - 99£4.2212%
100 +£4.0216%


Description

Interior Circlips
These are constructed from durable spring steel and are black oxide treated for extra strength.

Contents: 3mm x 20, 4mm x 10, 5mm x 15, 6mm x 25, 8mmx 15, 9mm x 20, 11mm x 15, 12mm x 15, 13mm x 25, 14mm x 15, 16mm x 20, 19mm x 25, 20mm x 15, 22.5mm x 20, 25mm x 15, 26mm x 15, 28mm x 10, 32mm x 5.

See full description
Specifications for Internal Circlips Hardware Kit 300PC
  • Material
    Steel
  • Average Quantity
    300
  • Product Type
    Circlips
  • Kit Contents
    (20)3mm; (10)4mm; (15)5mm; (25)6mm; (15)8mm; (20)9mm; (15)11mm; (15)12mm; (25)13mm; (15)14mm; (20)16mm; (25)19mm; (15)20mm; (20)22.5mm; (15)25mm; (15)26mm; (10)28mm; (5)32mm
  • Nominal Diameter
    3mm
    12mm
    9mm
    13mm
    8mm
    22.5mm
    5mm
    11mm
    6mm
    25mm
    14mm
    16mm
    19mm
    26mm
    20mm
    28mm
    4mm
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome