Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Kinesis 0.3mL TPX Snap Ring Micro-Vial 32 x 11.6mm Crystal Clear PK1000
By Kinesis
Order Code:
ZT1256944S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/kinesis-0-3ml-tpx-snap-ring-micro-vial-32-x-11-6mm-crystal-clear-pk1000/p/ZT1256944S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
0.3mL TPX Snap Ring MicroVial
Specifications
Specifications for Kinesis 0.3mL TPX Snap Ring Micro-Vial 32 x 11.6mm Crystal Clear PK1000
Pack Size
1000
Product Code
CHR2696
Product Type
Chromatography Vials
Colour
Transparent
Neck Diameter
11mm
Dimensions (Diameter x H)
12 x 32mm
Size
1000
Neck Style
Snap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome