Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Kinesis 2mL Snap Ring Vial 32 x 11.6mm Clear Glass Wide Opening PK1000
By Kinesis
Order Code:
ZT1256807S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/kinesis-2ml-snap-ring-vial-32-x-11-6mm-clear-glass-wide-opening-pk1000/p/ZT1256807S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
2mL SnapRing Vial Clear Glass WO
Specifications
Specifications for Kinesis 2mL Snap Ring Vial 32 x 11.6mm Clear Glass Wide Opening PK1000
Pack Size
1000
Product Code
CHR2680
Product Type
Chromatography Vials
Capacity
2ml
Colour
Transparent
Dimensions (Diameter x H)
12 x 32mm
Size
1000
Neck Diameter
11mm
Neck Style
Snap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome