Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Petrol Pipe Clips 8 - 10mm Pack of 2 - 260A
By AUTOBAR
Order Code:
ZT3955836S
£4.99
each
Inc VAT (20%)
£499.00 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 100.
Get it by
Wed, 15th Jan
In Stock
GBP
499.00
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/petrol-pipe-clips-8-10mm-pack-of-2-260a/p/ZT3955836S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
Petrol Pipe Hose Clip
8mm - 10mm
Pack of 2
Tags:
#BulkDiscount
Specifications
Specifications for Petrol Pipe Clips 8 - 10mm Pack of 2 - 260A
Product Type
Petrol Pipe Hose Clip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome