Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Petrol Pipe Clips 9 - 11mm Pack of 2 - 260B
By AUTOBAR
Order Code:
ZT3955849S
£4.99
each
Inc VAT (20%)
£484.03 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 97.
Get it by
Wed, 11th Dec
In Stock
GBP
484.03
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/petrol-pipe-clips-9-11mm-pack-of-2-260b/p/ZT3955849S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
Petrol Pipe Hose Clip
9mm - 11mm
Pack of 2
Tags:
#BulkDiscount
Specifications
Specifications for Petrol Pipe Clips 9 - 11mm Pack of 2 - 260B
Product Type
Petrol Pipe Hose Clip
Pack Quantity
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome