Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Saddle Clip Cable 5B 8mm Red
By Termination Technology
Order Code:
ZT5033301S
Qty of 100 for
£159.00
Inc VAT (20%)
£1.59 each
Quantity
Price
Discount
1 - 9999
£1.59
0%
10000 - 19999
£1.52
4%
20000 +
£1.46
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
159.00
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/saddle-clip-cable-5b-8mm-red/p/ZT5033301S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
Termination Technology SADDLE CLIP CABLE 5B 8MM RED Fixing Clips AP8SRED
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Saddle Clip Cable 5B 8mm Red
Material
Bronze
Colour
Switch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome