Safe Clip 8cm Plastic (Pack of 50) 63636

Order Code: ZT1551404S

£15.29 Inc VAT (20%)


Description

For a safer alternative to the traditional sharp-edged metal filing clip use a Rotadex safe clip. Perfect for securing punched pockets into instant reports, this clip provides a handy, portable filing solution without the need for bulky files or folders. The 8cm clips have a 40mm capacity. Ideal for use on its own or with pre-punched square cut folders. This bulk pack contains 50 clips.
3-part plastic filing clip
Keeps your papers neat without taking up space
A safer alternative to traditional metal clips
Has a 40mm maximum capacity
Clip length: 8cm
Supplied in a pack of 50

See full description
Specifications for Safe Clip 8cm Plastic (Pack of 50) 63636
  • MFR Part No.
    RT63636
  • Weight
    0.2351kg
  • Pack Quantity
    50
  • Material
    Plastic
  • Capacity
    40mm
  • Product Type
    Filing Clip
  • Length
    8cm
  • Colour
    Grey