Wheel Axle/Hub Oil Driveain Pan 3L Lorry/Truck/Trailer/Workshop

Order Code: ZT3740354S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.947%


Description

3L oil drain pan designed to locate in a wheel hub axel on commercial and HGV vehicles to ensure safe collection of waste oil as well as keep the garage floor clean. Suitable for most acids, alkalis, alcohol, oil and petrol or parts cleaning with degreasing solvents (temperature less than 60°C) Made of easy to clean durable high resistance polyethylene with UV stabiliser. Feature large handles and anti-splash lip to help carrying or pouring with minimum risk of spills. Black oil drain pan 16L (ASTA A-9004B) and green antifreeze drain pan 16L (ASTA A-9004G) sold separately.
Specification:

- Capacity - 3L
- Dimensions - 320x250x100mm
- Height - 160mm
- Weight - 400g
- Wheel size - 13-3/4" and over

See full description
Specifications for Wheel Axle/Hub Oil Driveain Pan 3L Lorry/Truck/Trailer/Workshop
  • Capacity
    3L
  • Colour
    Black
  • Height
    160mm
  • Weight
    400g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome