Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1.1/8UNC Lock Nut All-Metal Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3373405S
£6.99
each
Inc VAT (20%)
£34.95 minimum order value
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
34.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/1-1-8unc-lock-nut-all-metal-conical-toplock-bzp-8/p/ZT3373405S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/8UNC Lock Nut All-Metal Conical Toplock BZP (8)
Thread Size
1-1/8
Thread
UNC
Material
Steel
Driving Features
Hexagon
Grade
8
Surface Treatment
Zinc Plated
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome