Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1.1/2UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3373486S
£42.99
each
Inc VAT (20%)
£214.95 minimum order value
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£40.84
5%
10 +
£38.69
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
214.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/1-halfunc-lock-nut-all-metal-conical-toplock-zandy-8/p/ZT3373486S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/2UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Thread Size
1-1/2
Grade
8
Thread
UNC
Driving Features
Hexagon
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome