Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1.UNC Lock Nut All-Metal Continuous Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3375868S
£3.99
each
Inc VAT (20%)
£19.95 minimum order value
£4.49
11% off
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
19.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/1-unc-lock-nut-all-metal-continuous-conical-toplock-bzp-8/p/ZT3375868S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.UNC Lock Nut All-Metal Continuous Conical Toplock BZP (8)
Grade
8
Material
Steel
Surface Treatment
Zinc Plated
Thread Size
1
Thread Direction
Right
Driving Features
Hexagon
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome