Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1.UNC Lock Nut All-Metal Continuous Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3373460S
£3.59
each
Inc VAT (20%)
£17.95 minimum order value
£4.09
12% off
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
17.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/1-unc-lock-nut-all-metal-continuous-conical-toplock-zandy-8/p/ZT3373460S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.UNC Lock Nut All-Metal Continuous Conical Toplock Z&Y (8)
Driving Features
Hexagon
Thread
UNC
Surface Treatment
Zinc Plated Yellow Passivated
Thread Direction
Right
Grade
8
Thread Size
1
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome