Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1.UNF Lock Nut All-Metal CO Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3375152S
£6.99
each
Inc VAT (20%)
£34.95 minimum order value
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
34.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/1-unf-lock-nut-all-metal-co-conical-toplock-zandy-8/p/ZT3375152S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.UNF Lock Nut All-Metal CO Conical Toplock Z&Y (8)
Thread Direction
Right
Grade
8
Thread Size
1
Driving Features
Hexagon
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Thread
UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome