Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
3/8UNC Lock Nut All-Metal Conical Toplock A4
By Qualfast
Order Code:
ZT3373450S
£3.09
each
Inc VAT (20%)
£154.50 minimum order value
£3.79
18% off
Quantity
Price
Discount
1 - 49
£3.09
0%
50 - 99
£2.97
4%
100 +
£2.84
8%
Add to basket
Minimum order quantity: 50.
Get it in
5-7
weeks
Available
GBP
154.50
https://www.zoro.co.uk/shop/fasteners/lock-nuts/3-8thunc-lock-nut-all-metal-conical-toplock-a4/p/ZT3373450S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNC Lock Nut All-Metal Conical Toplock A4
Thread Direction
Right
Driving Features
Hexagon
Grade
A4
Thread Size
03-Aug
Thread
UNC
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome