Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
3/8UNF Lock Nut All-Metal Conical Toplock A2
By Qualfast
Order Code:
ZT3375021S
£2.24
each
Inc VAT (20%)
£112.00 minimum order value
£2.69
16.5% off
Quantity
Price
Discount
1 - 49
£2.24
0%
50 - 99
£2.15
4%
100 - 199
£2.06
8%
200 +
£1.97
12%
Add to basket
Minimum order quantity: 50.
Get it in
5-7
weeks
Available
GBP
112.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/3-8thunf-lock-nut-all-metal-conical-toplock-a2/p/ZT3375021S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNF Lock Nut All-Metal Conical Toplock A2
Material
Stainless Steel
Driving Features
Hexagon
Grade
A2
Thread
UNF
Thread Direction
Right
Thread Size
03-Aug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome