Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
5/16UNC Lock Nut All-Metal Conical Toplock A2
By Qualfast
Order Code:
ZT3373598S
£0.59
each
Inc VAT (20%)
£29.50 minimum order value
£0.69
14% off
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
5-7
weeks
Available
GBP
29.50
https://www.zoro.co.uk/shop/fasteners/lock-nuts/5-16unc-lock-nut-all-metal-conical-toplock-a2/p/ZT3373598S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNC Lock Nut All-Metal Conical Toplock A2
Thread
UNC
Thread Size
May-16
Grade
A2
Material
Stainless Steel
Thread Direction
Right
Driving Features
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome