Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
5/16UNC Lock Nut All-Metal Conical Toplock A4
By Qualfast
Order Code:
ZT3373492S
£2.19
each
Inc VAT (20%)
£109.50 minimum order value
£2.69
18.5% off
Quantity
Price
Discount
1 - 49
£2.19
0%
50 - 99
£2.10
4%
100 - 199
£2.01
8%
200 +
£1.93
12%
Add to basket
Minimum order quantity: 50.
Get it in
5-7
weeks
Available
GBP
109.50
https://www.zoro.co.uk/shop/fasteners/lock-nuts/5-16unc-lock-nut-all-metal-conical-toplock-a4/p/ZT3373492S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNC Lock Nut All-Metal Conical Toplock A4
Driving Features
Hexagon
Thread
UNC
Grade
A4
Thread Size
May-16
Thread Direction
Right
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome