Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
5/16UNF Lock Nut All-Metal Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3374963S
£0.30
each
Inc VAT (20%)
£30.00 minimum order value
£0.35
14% off
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
6.5%
500 - 999
£0.26
13.5%
1000 +
£0.25
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
5-7
weeks
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/5-16unf-lock-nut-all-metal-conical-toplock-zandy-8/p/ZT3374963S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNF Lock Nut All-Metal Conical Toplock Z&Y (8)
Surface Treatment
Zinc Plated Yellow Passivated
Thread Direction
Right
Grade
8
Thread
UNF
Material
Steel
Thread Size
May-16
Driving Features
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome