Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
5/8UNC Lock Nut All-Metal Conical Toplock A2
By Qualfast
Order Code:
ZT3373563S
£3.99
each
Inc VAT (20%)
£39.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
39.90
https://www.zoro.co.uk/shop/fasteners/lock-nuts/5-8unc-lock-nut-all-metal-conical-toplock-a2/p/ZT3373563S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNC Lock Nut All-Metal Conical Toplock A2
Thread
UNC
Driving Features
Hexagon
Thread Direction
Right
Material
Stainless Steel
Grade
A2
Thread Size
05-Aug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome