Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
5/8UNC Lock Nut All-Metal Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3375876S
£1.09
each
Inc VAT (20%)
£10.90 minimum order value
£1.29
15.5% off
Quantity
Price
Discount
1 - 19
£1.09
0%
20 - 49
£1.05
3.5%
50 - 99
£1.00
8.5%
100 - 199
£0.96
12%
200 +
£0.92
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
5-7
weeks
Available
GBP
10.90
https://www.zoro.co.uk/shop/fasteners/lock-nuts/5-8unc-lock-nut-all-metal-conical-toplock-bzp-8/p/ZT3375876S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8UNC Lock Nut All-Metal Conical Toplock BZP (8)
Driving Features
Hexagon
Thread Size
05-Aug
Surface Treatment
Zinc Plated
Grade
8
Thread Direction
Right
Material
Steel
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome