Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
7/16UNC Lock Nut All-Metal Conical Toplock A4
By Qualfast
Order Code:
ZT3373467S
£3.69
each
Inc VAT (20%)
£92.25 minimum order value
£4.49
17.5% off
Quantity
Price
Discount
1 - 49
£3.69
0%
50 - 99
£3.54
4%
100 +
£3.39
8%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
92.25
https://www.zoro.co.uk/shop/fasteners/lock-nuts/7-16unc-lock-nut-all-metal-conical-toplock-a4/p/ZT3373467S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16UNC Lock Nut All-Metal Conical Toplock A4
Grade
A4
Driving Features
Hexagon
Thread
UNC
Thread Direction
Right
Material
Stainless Steel
Thread Size
Jul-16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome