Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
7/16UNC Lock Nut All-Metal Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3375857S
£0.43
each
Inc VAT (20%)
£10.75 minimum order value
£0.51
15.5% off
Quantity
Price
Discount
1 - 99
£0.43
0%
100 - 199
£0.41
4.5%
200 - 499
£0.40
7%
500 - 999
£0.38
11.5%
1000 +
£0.36
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
10.75
https://www.zoro.co.uk/shop/fasteners/lock-nuts/7-16unc-lock-nut-all-metal-conical-toplock-bzp-8/p/ZT3375857S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16UNC Lock Nut All-Metal Conical Toplock BZP (8)
Thread
UNC
Driving Features
Hexagon
Grade
8
Thread Direction
Right
Thread Size
Jul-16
Surface Treatment
Zinc Plated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome