Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
7/16UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3373383S
£0.69
each
Inc VAT (20%)
£17.25 minimum order value
£0.79
12.5% off
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
17.25
https://www.zoro.co.uk/shop/fasteners/lock-nuts/7-16unc-lock-nut-all-metal-conical-toplock-zandy-8/p/ZT3373383S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
Grade
8
Thread Size
Jul-16
Thread Direction
Right
Thread
UNC
Driving Features
Hexagon
Material
Steel
Surface Treatment
Zinc Plated Yellow Passivated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome