Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
7/8UNC Lock Nut All-Metal Conical Toplock A2
By Qualfast
Order Code:
ZT3373648S
£27.99
each
Inc VAT (20%)
£139.95 minimum order value
£33.99
17.5% off
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
139.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/7-8unc-lock-nut-all-metal-conical-toplock-a2/p/ZT3373648S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8UNC Lock Nut All-Metal Conical Toplock A2
Grade
A2
Material
Stainless Steel
Thread Size
07-Aug
Driving Features
Hexagon
Thread Direction
Right
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome