Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
7/8UNC Lock Nut All-Metal Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3375832S
£2.44
each
Inc VAT (20%)
£12.20 minimum order value
£2.79
12.5% off
Quantity
Price
Discount
1 - 19
£2.44
0%
20 - 49
£2.34
4%
50 - 99
£2.24
8%
100 - 199
£2.15
12%
200 +
£2.05
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
12.20
https://www.zoro.co.uk/shop/fasteners/lock-nuts/7-8unc-lock-nut-all-metal-conical-toplock-bzp-8/p/ZT3375832S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8UNC Lock Nut All-Metal Conical Toplock BZP (8)
Thread
UNC
Material
Steel
Thread Direction
Right
Thread Size
07-Aug
Grade
8
Driving Features
Hexagon
Surface Treatment
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome