Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
7/8UNF Lock Nut All-Metal Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3375205S
£2.79
each
Inc VAT (20%)
£13.95 minimum order value
£3.29
15% off
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
5-7
weeks
Available
GBP
13.95
https://www.zoro.co.uk/shop/fasteners/lock-nuts/7-8unf-lock-nut-all-metal-conical-toplock-zandy-8/p/ZT3375205S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8UNF Lock Nut All-Metal Conical Toplock Z&Y (8)
Thread Direction
Right
Grade
8
Material
Steel
Surface Treatment
Zinc Plated Yellow Passivated
Driving Features
Hexagon
Thread Size
07-Aug
Thread
UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome