Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
9/16UNC Lock Nut All-Metal Conical Toplock A4
By Qualfast
Order Code:
ZT3752913S
£16.99
each
Inc VAT (20%)
£169.90 minimum order value
Quantity
Price
Discount
1 - 9
£16.99
0%
10 - 19
£16.14
5%
20 +
£15.29
10%
10
Add to basket
Minimum order quantity: 10.
Get it in
5-7
weeks
Available
GBP
169.90
https://www.zoro.co.uk/shop/fasteners/lock-nuts/9-16unc-lock-nut-all-metal-conical-toplock-a4/p/ZT3752913S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9/16UNC Lock Nut All-Metal Conical Toplock A4
Driving Features
Hexagon
Thread Direction
Right
Grade
A4
Material
Stainless Steel
Thread Size
Sep-16
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome