Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
9/16UNC Lock Nut All-Metal Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3375854S
£0.91
each
Inc VAT (20%)
£22.75 minimum order value
£1.09
16.5% off
Quantity
Price
Discount
1 - 49
£0.91
0%
50 - 99
£0.87
4.5%
100 - 199
£0.84
7.5%
200 - 499
£0.80
12%
500 +
£0.76
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
22.75
https://www.zoro.co.uk/shop/fasteners/lock-nuts/9-16unc-lock-nut-all-metal-conical-toplock-bzp-8/p/ZT3375854S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 9/16UNC Lock Nut All-Metal Conical Toplock BZP (8)
Thread Direction
Right
Driving Features
Hexagon
Thread Size
Sep-16
Surface Treatment
Zinc Plated
Grade
8
Material
Steel
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome