Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
9/16UNF Lock Nut All-Metal Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3375001S
£1.22
each
Inc VAT (20%)
£30.50 minimum order value
£1.49
18% off
Quantity
Price
Discount
1 - 49
£1.22
0%
50 - 99
£1.17
4%
100 - 199
£1.12
8%
200 +
£1.07
12.5%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
30.50
https://www.zoro.co.uk/shop/fasteners/lock-nuts/9-16unf-lock-nut-all-metal-conical-toplock-zandy-8/p/ZT3375001S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 9/16UNF Lock Nut All-Metal Conical Toplock Z&Y (8)
Thread
UNF
Material
Steel
Thread Size
Sep-16
Driving Features
Hexagon
Surface Treatment
Zinc Plated Yellow Passivated
Grade
8
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome