Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/2UNC Lock Nut All-Metal Conical Toplock A4
By Qualfast
Order Code:
ZT3373499S
£7.39
each
Inc VAT (20%)
£73.90 minimum order value
£8.99
17.5% off
Quantity
Price
Discount
1 - 9
£7.39
0%
10 - 19
£7.09
4%
20 - 49
£6.80
8%
50 +
£6.50
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
5-7
weeks
Available
GBP
73.90
https://www.zoro.co.uk/shop/fasteners/lock-nuts/halfunc-lock-nut-all-metal-conical-toplock-a4/p/ZT3373499S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNC Lock Nut All-Metal Conical Toplock A4
Thread Size
01-Feb
Thread
UNC
Thread Direction
Right
Driving Features
Hexagon
Material
Stainless Steel
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome