Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/2UNC Lock Nut All-Metal Conical Toplock BZP (8)
By Qualfast
Order Code:
ZT3375914S
£0.59
each
Inc VAT (20%)
£14.75 minimum order value
£0.69
14% off
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
14.75
https://www.zoro.co.uk/shop/fasteners/lock-nuts/halfunc-lock-nut-all-metal-conical-toplock-bzp-8/p/ZT3375914S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNC Lock Nut All-Metal Conical Toplock BZP (8)
Material
Steel
Thread Size
01-Feb
Thread
UNC
Surface Treatment
Zinc Plated
Thread Direction
Right
Grade
8
Driving Features
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome