Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/2UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
By Qualfast
Order Code:
ZT3373421S
£0.63
each
Inc VAT (20%)
£15.75 minimum order value
£0.74
14.5% off
Quantity
Price
Discount
1 - 49
£0.63
0%
50 - 99
£0.60
5%
100 - 199
£0.58
8%
200 - 499
£0.55
12.5%
500 +
£0.53
16%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
15.75
https://www.zoro.co.uk/shop/fasteners/lock-nuts/halfunc-lock-nut-all-metal-conical-toplock-zandy-8/p/ZT3373421S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNC Lock Nut All-Metal Conical Toplock Z&Y (8)
Surface Treatment
Zinc Plated Yellow Passivated
Thread
UNC
Grade
8
Thread Direction
Right
Thread Size
01-Feb
Material
Steel
Driving Features
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome