Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/2UNC Lock Nut Nylon Insert NE Z&Y (8)
By Qualfast
Order Code:
ZT3374594S
£0.69
each
Inc VAT (20%)
£17.25 minimum order value
£0.79
12.5% off
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
Add to basket
Minimum order quantity: 25.
Get it in
5-7
weeks
Available
GBP
17.25
https://www.zoro.co.uk/shop/fasteners/lock-nuts/halfunc-lock-nut-nylon-insert-ne-zandy-8/p/ZT3374594S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNC Lock Nut Nylon Insert NE Z&Y (8)
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Driving Features
Hexagon
Thread Size
1/2
Grade
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome