Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
1/2UNF Lock Nut All-Metal Conical Toplock A2
By Qualfast
Order Code:
ZT3375140S
£5.49
each
Inc VAT (20%)
£54.90 minimum order value
£6.59
16.5% off
Quantity
Price
Discount
1 - 9
£5.49
0%
10 - 19
£5.27
4%
20 - 49
£5.05
8%
50 +
£4.83
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
5-7
weeks
Available
GBP
54.90
https://www.zoro.co.uk/shop/fasteners/lock-nuts/halfunf-lock-nut-all-metal-conical-toplock-a2/p/ZT3375140S
Add to quotation
View all Lock Nuts
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNF Lock Nut All-Metal Conical Toplock A2
Thread Direction
Right
Driving Features
Hexagon
Thread
UNF
Thread Size
01-Feb
Grade
A2
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome