Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Earthing 25mm M6 Brass
By SWA
Order Code:
ZT5022041S
£11.99
each
Inc VAT (20%)
£23.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
15-17
working days
Available
GBP
23.98
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-earthing-25mm-m6-brass/p/ZT5022041S
Add to quotation
View all Lock Nuts
Description
SWA LOCKNUT EARTHING 25MM M6 BRASS Earthing Locknut BELN25-PK2
Specifications
Specifications for Lock Nut Earthing 25mm M6 Brass
Shape
Hexagonal
Material
Metal
Thread Type
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome