Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emmu 16 M16 Brass Nickel Plated
By Wiska
Order Code:
ZT4999139S
£1.01
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.01
0%
20 - 49
£0.97
4%
50 - 99
£0.93
8%
100 - 199
£0.89
12%
200 +
£0.85
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.01
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emmu-16-m16-brass-nickel-plated/p/ZT4999139S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMMU 16 M16 BRASS NICKEL PLATED Locknuts 10063142
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Emmu 16 M16 Brass Nickel Plated
Shape
Hexagonal
Material
Metal
Colour
Natural colour
Thread Size
1.5mm
Thread Type
Metric
Surface Treatment
Nickel-plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome