Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emmu 20 M20 Brass Nickel Plated
By Wiska
Order Code:
ZT4999108S
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.39
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emmu-20-m20-brass-nickel-plated/p/ZT4999108S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMMU 20 M20 BRASS NICKEL PLATED Locknuts 10063143
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Emmu 20 M20 Brass Nickel Plated
Shape
Hexagonal
Material
Metal
Colour
Natural colour
Thread Size
1.5mm
Surface Treatment
Nickel-plated
Thread Type
Metric