Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emmu 40 M40 Brass Nickel Plated
By Wiska
Order Code:
ZT4999257S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.56
5%
20 +
£2.42
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emmu-40-m40-brass-nickel-plated/p/ZT4999257S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMMU 40 M40 BRASS NICKEL PLATED Locknuts 10063146
Tags:
#BulkDiscount
Specifications
Specifications for Lock Nut Emmu 40 M40 Brass Nickel Plated
Material
Metal
Shape
Hexagonal
Colour
Natural colour
Thread Type
Metric
Surface Treatment
Nickel-plated
Thread Size
1.5mm