Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emmu 50 M50 Brass Nickel Plated
By Wiska
Order Code:
ZT4999445S
£4.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emmu-50-m50-brass-nickel-plated/p/ZT4999445S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMMU 50 M50 BRASS NICKEL PLATED Locknuts 10063147
Specifications
Specifications for Lock Nut Emmu 50 M50 Brass Nickel Plated
Shape
Hexagonal
Material
Metal
Colour
Natural colour
Thread Size
1.5mm
Surface Treatment
Nickel-plated
Thread Type
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome