Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emmu-emv 12 EMC M12 Brass Nickel Plated
By Wiska
Order Code:
ZT5056503S
£1.29
Inc VAT (20%)
£1.52
15% off
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.29
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emmu-emv-12-emc-m12-brass-nickel-plated/p/ZT5056503S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMMU-EMV 12 EMC M12 BRASS NICKEL PLATED Locknuts 10063210
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lock Nut Emmu-emv 12 EMC M12 Brass Nickel Plated
Colour
Natural colour
Material
Metal
Shape
Hexagonal
Thread Type
Metric
Surface Treatment
Nickel-plated
Thread Size
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome