Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Emmu-emv 40 EMC M40 Brass Nickel Plated
By Wiska
Order Code:
ZT5056429S
£5.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-emmu-emv-40-emc-m40-brass-nickel-plated/p/ZT5056429S
Add to quotation
View all Lock Nuts
Description
Wiska LOCKNUT EMMU-EMV 40 EMC M40 BRASS NICKEL PLATED Locknuts 10063215
Specifications
Specifications for Lock Nut Emmu-emv 40 EMC M40 Brass Nickel Plated
Shape
Hexagonal
Material
Metal
Colour
Natural colour
Thread Size
1.5mm
Thread Type
Metric
Surface Treatment
Nickel-plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome